1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
122080GR
Non-Impact Socket - 1/4 in Drive Size, 13 mm Socket Size, 6 PT, Chrome Finish
MI ITEM #
06160434
MFR #
122080GR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 122080GR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
122080GR
Non-Impact Socket - 1/4 in Drive Size, 13 mm Socket Size, 6 PT, Chrome Finish
MI ITEM #
06160434
MFR #
122080GR
Mfr description
122080GR SOCKET VORTEX 1/4" DR 13MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/4 in
Overall Length
0.9800 in
Socket Size
13 mm
Details
Finish Coating
Chrome
Material
Steel
Socket Points
6 PT
UPC_NO
082171220807
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items