Motion
122100GR

Gearwrench
122100GR

Non-Impact Socket - 1/4 in Drive Size, 13 mm Socket Size, Chrome Finish
MI ITEM #06160436
MFR #122100GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
122100GR

Non-Impact Socket - 1/4 in Drive Size, 13 mm Socket Size, Chrome Finish
MI ITEM #06160436
MFR #122100GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
122100GR SOCKET VORTEX 5/16" DR 13MM

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    13 mm
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    1.0313 in
  • UPC_NO
    082171221002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text