Motion
122120GR

Gearwrench
122120GR

Non-Impact Socket - 1/4 in Drive Size, 13 mm Socket Size, 6 PT, Chrome Finish
MI ITEM #06160438
MFR #122120GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
122120GR

Non-Impact Socket - 1/4 in Drive Size, 13 mm Socket Size, 6 PT, Chrome Finish
MI ITEM #06160438
MFR #122120GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.0200 in
  • Socket Size
    13 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    6 PT
  • UPC_NO
    082171221200

Overview

Mfr description
122120GR SOCKET VORTEX 3/8" DR 13MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought