1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
122140GR
Non-Impact Socket - 1/4 in Drive Size, 7/16 in Socket Size, 6 PT, Chrome Finish
MI ITEM #
06160440
MFR #
122140GR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 122140GR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
122140GR
Non-Impact Socket - 1/4 in Drive Size, 7/16 in Socket Size, 6 PT, Chrome Finish
MI ITEM #
06160440
MFR #
122140GR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
122140GR SOCKET VORTEX 7/16" DR 13MM
Specifications
Drive Size
1/4 in
Socket Size
7/16 in
Socket Points
6 PT
Finish Coating
Chrome
Material
Steel
Overall Length
1.0313 in
UPC_NO
082171221408
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data