Motion
132160GR

Gearwrench
132160GR

Non-Impact Socket - 3/8 in Drive Size, 1/2 in Socket Size, Chrome Finish
MI ITEM #06160444
MFR #132160GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
132160GR

Non-Impact Socket - 3/8 in Drive Size, 1/2 in Socket Size, Chrome Finish
MI ITEM #06160444
MFR #132160GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
132160GR SKT VORTEX 3/8" DRIVE X 1/2" PA

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    1/2 in
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    32 mm
  • UPC_NO
    082171991158

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought