Motion
132180GR

Gearwrench
132180GR

Non-Impact Socket - 3/8 in Drive Size, 9/16 in Socket Size, Chrome Finish
MI ITEM #06160445
MFR #132180GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
132180GR

Non-Impact Socket - 3/8 in Drive Size, 9/16 in Socket Size, Chrome Finish
MI ITEM #06160445
MFR #132180GR

Mfr description
132180GR SKT VORTEX 3/8" DRIVE X 9/16" P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.3125 in
  • Socket Size
    9/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • UPC_NO
    082171991165

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)