Motion
221060GR VORTEX EXTENSION 1/4" DR  X 3"

Gearwrench
221060GR VORTEX EXTENSION 1/4" DR X 3"

1/4" Drive Standard Socket Extension 3" OAL, Full Polish Chrome Finish
MI ITEM #06160447
MFR #221060GR VORTEX EXTENSION 1/4" DR X 3"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
221060GR VORTEX EXTENSION 1/4" DR X 3"

1/4" Drive Standard Socket Extension 3" OAL, Full Polish Chrome Finish
MI ITEM #06160447
MFR #221060GR VORTEX EXTENSION 1/4" DR X 3"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    3 in
  • Socket Depth
    Standard

Details

  • Certification
    NonAerospace
  • Finish Coating
    Full Polish Chrome
  • PSC Code
    5120
  • Tool Type
    Extension

Overview

Mfr description
221060GR VORTEX EXTENSION 1/4" DR X 3"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought