Motion
231061GR ADAPTER PASS THRU QUICK

Gearwrench
231061GR ADAPTER PASS THRU QUICK

1/4" Quick-Release Adapter Ratchet Repair Kit 1/4 Male, 1/4 Female, 0.89" OAL
MI ITEM #06160450
MFR #231061GR ADAPTER PASS THRU QUICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
231061GR ADAPTER PASS THRU QUICK

1/4" Quick-Release Adapter Ratchet Repair Kit 1/4 Male, 1/4 Female, 0.89" OAL
MI ITEM #06160450
MFR #231061GR ADAPTER PASS THRU QUICK

Mfr description
231061GR ADAPTER PASS THRU QUICK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    0.8900 in

Details

  • PSC Code
    5120
  • Repair Kit Type
    Quick-Release Adapter
  • Warranty
    Mfr's Limited Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)