1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
231080GR VORTEX EXTENSION 3/8" X 6"
3/8" Drive Standard Socket Extension 6" OAL, Full Polish Chrome Finish
MI ITEM #
06160453
MFR #
231080GR VORTEX EXTENSION 3/8" X 6"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
Gearwrench 231080GR VORTEX EXTENSION 3/8" X 6"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
231080GR VORTEX EXTENSION 3/8" X 6"
3/8" Drive Standard Socket Extension 6" OAL, Full Polish Chrome Finish
MI ITEM #
06160453
MFR #
231080GR VORTEX EXTENSION 3/8" X 6"
Mfr description
231080GR VORTEX EXTENSION 3/8" X 6"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
3/8 in
Overall Length
6 in
Socket Depth
Standard
Details
Certification
NonAerospace
Finish Coating
Full Polish Chrome
PSC Code
5120
Tool Type
Extension
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items