Motion
85570 RATCHETING COMBO OPEN END 12 PT FA

Gearwrench
85570 RATCHETING COMBO OPEN END 12 PT FA

5/16" 12 Point Ratcheting Combination Wrench 5-1/2" OAL, Steel, Full Polish Finish
MI ITEM #06160454
MFR #85570 RATCHETING COMBO OPEN END 12 PT FA
List Price$33.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85570 RATCHETING COMBO OPEN END 12 PT FA

5/16" 12 Point Ratcheting Combination Wrench 5-1/2" OAL, Steel, Full Polish Finish
MI ITEM #06160454
MFR #85570 RATCHETING COMBO OPEN END 12 PT FA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.53/each for your price

Overview

Mfr description
85570 RATCHETING COMBO OPEN END 12 PT FA

Specifications

  • Material
    Steel
  • Size
    5/16 in
  • Overall Length
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought