Motion
85572 RATCHETING COMBO OPEN END 12 PT 3/

Gearwrench
85572 RATCHETING COMBO OPEN END 12 PT 3/

3/8" 12 Point Ratcheting Combination Wrench 6-1/4" OAL, Steel, Full Polish Finish
MI ITEM #06160456
MFR #85572 RATCHETING COMBO OPEN END 12 PT 3/
Price$40.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85572 RATCHETING COMBO OPEN END 12 PT 3/

3/8" 12 Point Ratcheting Combination Wrench 6-1/4" OAL, Steel, Full Polish Finish
MI ITEM #06160456
MFR #85572 RATCHETING COMBO OPEN END 12 PT 3/

Mfr description
85572 RATCHETING COMBO OPEN END 12 PT 3/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.98/each

Specifications

Dimensions

  • Overall Length  
    6-1/4 in
  • Size
    3/8 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)