Motion
85576 RATCHETING COMBO OPEN END 12 PT

Gearwrench
85576 RATCHETING COMBO OPEN END 12 PT

Combination Wrench - Full Polish, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7 in OAL
MI ITEM #06160459
MFR #85576 RATCHETING COMBO OPEN END 12 PT
Price$42.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85576 RATCHETING COMBO OPEN END 12 PT

Combination Wrench - Full Polish, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7 in OAL
MI ITEM #06160459
MFR #85576 RATCHETING COMBO OPEN END 12 PT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.75/each

Specifications

Dimensions

  • Box End Wrench Size  
    1/2 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    1/2 in
  • Overall Length  
    7 in
  • Size
    1/2 in
  • Weight
    0.25 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    099575855764
  • Warranty
    Lifetime Replacement

Overview

Mfr description
85576 RATCHETING COMBO OPEN END 12 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought