Motion
85580 RATCHETING COMBO OPEN END 12 PT 5/

Gearwrench
85580 RATCHETING COMBO OPEN END 12 PT 5/

5/8" 12 Point Ratcheting Combination Wrench 8-1/4" OAL, Steel, Full Polish Finish
Mi Item #06160462
MFR #85580 RATCHETING COMBO OPEN END 12 PT 5/
Price$42.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85580 RATCHETING COMBO OPEN END 12 PT 5/

5/8" 12 Point Ratcheting Combination Wrench 8-1/4" OAL, Steel, Full Polish Finish
Mi Item #06160462
MFR #85580 RATCHETING COMBO OPEN END 12 PT 5/

Mfr description
85580 RATCHETING COMBO OPEN END 12 PT 5/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.14/each

Specifications

Dimensions

  • Overall Length  
    8-1/4 in
  • Size
    5/8 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)