Motion
85950 WRENCH RATCHETING  FULL POLISH XL

Gearwrench
85950 WRENCH RATCHETING FULL POLISH XL

5/16" 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #06160463
MFR #85950 WRENCH RATCHETING FULL POLISH XL
Price$31.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85950 WRENCH RATCHETING FULL POLISH XL

5/16" 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #06160463
MFR #85950 WRENCH RATCHETING FULL POLISH XL

Mfr description
85950 WRENCH RATCHETING FULL POLISH XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.54/each

Specifications

Dimensions

  • Size
    5/16 in

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)