Motion
85952 WRENCH RATCHETING  FULL POLISH XL

Gearwrench
85952 WRENCH RATCHETING FULL POLISH XL

3/8" 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #06160468
MFR #85952 WRENCH RATCHETING FULL POLISH XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85952 WRENCH RATCHETING FULL POLISH XL

3/8" 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #06160468
MFR #85952 WRENCH RATCHETING FULL POLISH XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85952 WRENCH RATCHETING FULL POLISH XL

Specifications

  • Wrench Type
    Box Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Size
    3/8 in
  • PSC Code
    5120
  • Number Of Points
    12
  • Material
    Chrome Vanadium Steel
  • Head Type
    Double End
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text