Motion
CE2L50-125
CE2L50-125
Mi Item #06160473
MFR #CE2L50-125
Price$1,072.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CE2L50-125
Mi Item #06160473
MFR #CE2L50-125

Mfr description
CE2L50-125 CYL, SCALE
  • Brake mechanism added to stroke reading cylinderwhich can measure stroke length
  • Resolution: 0.1mm
  • Precision positioning (stopping accuracy ±0.5mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,072.14/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Country of Origin
    JP
  • Product Type
    Locking Air Cylinders
  • Series
    CE2
  • Type
    Scale Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)