Motion
891400 RATCHET XL LOCKING FLEX HEAD

Gearwrench
891400 RATCHET XL LOCKING FLEX HEAD

1/4" Drive Pear Head Ratchet Full Polish Chrome Finish, 6-1/2" OAL, 72 Gear Teeth, Cushion Grip Handle, Slim Line Locking Flex Head
Mi Item #06160475
MFR #891400 RATCHET XL LOCKING FLEX HEAD
Price$84.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
891400 RATCHET XL LOCKING FLEX HEAD

1/4" Drive Pear Head Ratchet Full Polish Chrome Finish, 6-1/2" OAL, 72 Gear Teeth, Cushion Grip Handle, Slim Line Locking Flex Head
Mi Item #06160475
MFR #891400 RATCHET XL LOCKING FLEX HEAD

Mfr description
891400 RATCHET XL LOCKING FLEX HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.02/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    6-1/2 in, 165.00 mm

Details

  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Cushion Grip
  • Head Features
    Slim Line Locking Flex
  • Head Shape
    Pear
  • Number of Gear Teeth
    72
  • PSC Code
    5120
  • Tool Type
    Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)