Motion
893800 RATCHET XL LOCKING FLEX HEAD 6 PT

Gearwrench
893800 RATCHET XL LOCKING FLEX HEAD 6 PT

3/8" Drive Pear Head Ratchet Full Polish Chrome Finish, 12" OAL, 72 Gear Teeth, Cushion Grip Handle, Locking Flex Head
Mi Item #06160476
MFR #893800 RATCHET XL LOCKING FLEX HEAD 6 PT
Price$129.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
893800 RATCHET XL LOCKING FLEX HEAD 6 PT

3/8" Drive Pear Head Ratchet Full Polish Chrome Finish, 12" OAL, 72 Gear Teeth, Cushion Grip Handle, Locking Flex Head
Mi Item #06160476
MFR #893800 RATCHET XL LOCKING FLEX HEAD 6 PT

Mfr description
893800 RATCHET XL LOCKING FLEX HEAD 6 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.29/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    12 in, 305.00 mm

Details

  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Cushion Grip
  • Head Features
    Locking Flex
  • Head Shape
    Pear
  • Number of Gear Teeth
    72
  • PSC Code
    5120
  • Tool Type
    Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)