Motion
233501

GRACO INC
233501

Lubrication Pump - 8.5 gpm Flow Rate, 1:1 Ratio
MI ITEM #06160560
MFR #233501
Price$4,014.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
233501

Lubrication Pump - 8.5 gpm Flow Rate, 1:1 Ratio
MI ITEM #06160560
MFR #233501

Mfr description
233501 DIAPHRAGM PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,014.75/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in NPT
  • Outlet Thread Connection
    NPT

Details

  • Application
    Circulation
  • Flow Rate
    8.5 gpm
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    115 psi
  • Min Operating Temperature
    50 °F
  • Pump Material
    Stainless Steel
  • Pump Ratio
    1:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)