Motion
Springflex® Arctic Duct U 8 in

FLEXAUST INC
Springflex® Arctic Duct U 8 in

Ducting Hose - 8.000 in ID, Two single-ply yellow neoprene coated polyester fabric plies protecting an insulation barrier reinforced with a spring steel wire helix & black external PVC coated polyester wearstrip, Polyester Material, 3.50 psi
MI ITEM #06160601
MFR #Springflex® Arctic Duct U 8 in
Price$71.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Springflex® Arctic Duct U 8 in

Ducting Hose - 8.000 in ID, Two single-ply yellow neoprene coated polyester fabric plies protecting an insulation barrier reinforced with a spring steel wire helix & black external PVC coated polyester wearstrip, Polyester Material, 3.50 psi
MI ITEM #06160601
MFR #Springflex® Arctic Duct U 8 in

Mfr description
8" X 24" ACRTIC DUCT U TWO SINGLE-PLY
  • Insulation; 1-inch fiberglass insulation (R-Value=4)
  • Good for air handling applications
  • High tensile strength
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.23/each

Specifications

Dimensions

  • Closed Bend Radius
    5.000 in
  • Inside Diameter
    8.000 in
  • Weight
    0.89 lbs/ft

Details

  • Application
    Event Tent HVAC, Flame Retardant, HVAC, Thermo Insulated Heating/Cooling
  • Coating
    Neoprene
  • Color
    Yellow with Black Wearstrip
  • Compression Ratio
    5:1
  • Construction
    Two single-ply yellow neoprene coated polyester fabric plies protecting an insulation barrier reinforced with a spring steel wire helix & black external PVC coated polyester wearstrip
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Negative Pressure
    6.10 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix & External PVC Coated Polyester Wearstrip
  • Series
    Springflex® Arctic Duct U
  • Technical Data Sheet
  • Temperature Range
    -40 to 250 °F
  • Transported Substance
    Air
  • Working Pressure
    3.50 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)