Specifications
Dimensions
- Inlet Outlet Port Sizes1-1/2 in NPT
Details
- Max Pressure150 psi
- Maximum Flow Rate90.0 gpm
- O Ring MaterialViton
- Pump Body MaterialBronze
- SealPacking
- Type DesignRotary Gear
- Wetted MaterialsBronze, Stainless Steel
Overview
Mfr description
N13500-21 PUMP