Motion
K61304
Zep Grease - 2 NLGI Grade, 14 oz Size, Cartridge Container, Red Color, Yes, Yes, -10°F - 550 °F
Mi Item #06160688
MFR #K61304
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Grease - 2 NLGI Grade, 14 oz Size, Cartridge Container, Red Color, Yes, Yes, -10°F - 550 °F
Mi Item #06160688
MFR #K61304

Mfr description
K61304 RED-E-LUBE 48-14 OZ
  • Will not sling off, which can cause loss of product and effectiveness; Excellent load carrying capability; Superior protection; Special rust and corrosion inhibitors; Resistant to water, acids, salt spray, weather, dust, dirt and oxidation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.50/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Net Weight
    1.963 lbs
  • NLGI Grade
    2
  • Overall Height
    9.31 in
  • Overall Length
    2.2 in
  • Overall Width
    2.2 in
  • Shelf Life
    10 yr

Details

  • Application
    See label for application
  • Base Type
    Solvent
  • Color
    Red
  • Concentration
    RTU
  • Container Type
    Cartridge
  • Dropping Point
    550 °F
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Food Grade
    Yes
  • Form
    Solid (Gel)
  • Harmonization Code
    2710.19.3500
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    690858761309
  • Max Operating Temperature
    550 °F
  • Odor
    Oily
  • Package Quantity
    48 Per Case
  • Scent
    Petroleum
  • Solvent Free
    No
  • Temperature Range
    -10°F - 550 °F
  • UPC_NO
    690858761309
  • Water Resistance
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)