Motion
MGPL40-75AZ-M9BW-111G

SMC CORP OF AMERICA
MGPL40-75AZ-M9BW-111G

MGPL40-75AZ-M9BW-111G
Mi Item #06160820
MFR #MGPL40-75AZ-M9BW-111G
Price$1,837.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL40-75AZ-M9BW-111G

MGPL40-75AZ-M9BW-111G
Mi Item #06160820
MFR #MGPL40-75AZ-M9BW-111G

Mfr description
MGPL40-75AZ-M9BW-111G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,837.75/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    T-Slot
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)