Motion
06581656
Indicator Positioner & Holder - 3-5/8 Inch Overall Length
MI ITEM #06160897
MFR #06581656
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicator Positioner & Holder - 3-5/8 Inch Overall Length
MI ITEM #06160897
MFR #06581656

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-5/8 in
  • Thread Size
    3/8-24

Details

  • Fine Adjustment
    No
  • Includes
    Standard Holder
  • Includes Base
    No
  • Material
    Steel

Overview

Mfr description
13-248-0 DIRECT MT UNIVERSAL POSITIONER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought