Motion
ETP-T20

ZERO MAX
ETP-T20

Keyless Bushing - ETP-TECHNO Series, 20 mm ID, 25 mm OD
MI ITEM #06160906
MFR #ETP-T20
Your Price$1,109.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-T20

Keyless Bushing - ETP-TECHNO Series, 20 mm ID, 25 mm OD
MI ITEM #06160906
MFR #ETP-T20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,109.11/each(List $1,330.93)

Overview

Mfr description
ETP-T20 KPS# 50032058-00

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2698 lbf
  • Screw Size
    M12
  • Hub Contact Pressure
    24656 psi
  • Overall Length
    46 mm
  • Series
    ETP-TECHNO
  • Weight
    0.71 lbs
  • Bore Diameter
    20 mm
  • Bolt Size
    M12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text