Motion
14628-006
Hydraulic Motor Replacement Part -
MI ITEM #06160927
MFR #14628-006
Your Price$29.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #06160927
MFR #14628-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.81/each(List $34.29)

Overview

Mfr description
14628-006 SEAL GUARD
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Seal
  • Maximum RPM-Continuous
    868 rpm
  • Overall Height
    2.09 in
  • Overall Length
    0.26 in
  • Overall Width
    2.09 in
  • Series
    4000 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text