Overview
Mfr description
VV5FS2-01T-051-02T MFLD, VFS2000
- VFS2000 series type manifolds
- Thread type: Rc(PT)
- Body ported, bar type manifold
- Base mounted, plug-in & non plug-in
- Port size available: 1/8, 1/4
- Maximum stations: 15 (depending on style)
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Number Of Solenoids2
- Solenoid Electrical EntryPlug Connector
- Flow Direction4-Way
- Port Size1/4 in
- Manufacturer Product Page
- SeriesVFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data