Motion
F3509X16X16
F3509X16X16 16FP-16FP90
Mi Item #06161249
MFR #F3509X16X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F3509X16X16 16FP-16FP90
Mi Item #06161249
MFR #F3509X16X16

Mfr description
F3509X16X16 16FP-16FP90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Hex Size
    1.63 in / 41.402 mm
  • Weight
    1.05 lb

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1-11-1/2
  • End 1 Type
    Female
  • End 2 Style
    NPT
  • End 2 Thread
    1-11-1/2
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)