Motion
231060GR VORTEX EXT 3/8" X 3" PARTS F

Gearwrench
231060GR VORTEX EXT 3/8" X 3" PARTS F

3/8" Drive Standard Socket Extension 3" OAL, Full Polish Chrome Finish
MI ITEM #06161414
MFR #231060GR VORTEX EXT 3/8" X 3" PARTS F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
231060GR VORTEX EXT 3/8" X 3" PARTS F

3/8" Drive Standard Socket Extension 3" OAL, Full Polish Chrome Finish
MI ITEM #06161414
MFR #231060GR VORTEX EXT 3/8" X 3" PARTS F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
231060GR VORTEX EXT 3/8" X 3" PARTS F

Specifications

  • Drive Size
    3/8 in
  • Overall Length
    3 in
  • PSC Code
    5120
  • Tool Type
    Extension
  • Socket Depth
    Standard
  • Finish Coating
    Full Polish Chrome
  • Certification
    NonAerospace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought