1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VP542R-5DZ1-03N-M-X536
VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
MI ITEM #
06161562
MFR #
VP542R-5DZ1-03N-M-X536
Price
$255.73
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Poppet Valves
SMC CORP OF AMERICA VP542R-5DZ1-03N-M-X536
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VP542R-5DZ1-03N-M-X536
VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
MI ITEM #
06161562
MFR #
VP542R-5DZ1-03N-M-X536
Mfr description
VP542R-5DZ1-03N-M-X536
Safety standard ISO13849-1 for category 1 and 2
Single residual pressure release valve
Type of actuation: NC (return spring)
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$255
.73
/each
Add to Cart
Specifications
Dimensions
Port Size
3/8 NPT
Weight
0.35 kg
Details
Coil Specifications
Standard
Manufacturer Product Page
Click here
Pilot Type
External Pilot
Pressure
Standard (0.7 Mpa)
Solenoid Supply Voltage
24 V dc
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items