Motion
IS1666
Tensioner Parts & Hardware - Machined Shoulder Stud, 7.4375 in OAL, Steel Material
Mi Item #06161692
MFR #IS1666
Price$189.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tensioner Parts & Hardware - Machined Shoulder Stud, 7.4375 in OAL, Steel Material
Mi Item #06161692
MFR #IS1666

Mfr description
IS-1666 SHOULDER STUD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.53/each

Specifications

Dimensions

  • Overall Length
    7.4375 in
  • Shoulder Diameter
    1.3125 in
  • Shoulder Length
    0.2500 in
  • Thread Size A
    1-14
  • Thread Size B
    1-14

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Types
    Machined Shoulder Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)