Overview
Mfr description
KQ2Y11-36NS FITTING, MALE RUN TEE
Specifications
- Fitting ShapeMale Run Tee
- Compatible Tube Outer Diameter12 diameter
- ManufacturerName (description attribute)SMC
- Country of OriginSG
- ColorWhite Body, Light Gray Release Button
- SeriesKQ2
- SealWith Sealant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data