Motion
ZP2-T3507WN-B5

SMC CORP OF AMERICA
ZP2-T3507WN-B5

Pneumatic Vacuum Cup - Oval Type, 3.50 mm Cup OD, 3.5 x 7 Pad Diameter, NBR Material, NBR Pad Material, Oval Pad Type, M5 x 0.8 Vacuum Entry Type, M5 x 0.8 Vacuum Thread Size
Mi Item #06162282
MFR #ZP2-T3507WN-B5
Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-T3507WN-B5

Pneumatic Vacuum Cup - Oval Type, 3.50 mm Cup OD, 3.5 x 7 Pad Diameter, NBR Material, NBR Pad Material, Oval Pad Type, M5 x 0.8 Vacuum Entry Type, M5 x 0.8 Vacuum Thread Size
Mi Item #06162282
MFR #ZP2-T3507WN-B5

Mfr description
ZP2-T3507WN-B5 OVAL PAD WITH ADAPTER
  • Oval pad with adapter
  • Vertical vacuum inlet direction
  • Pad size: 3.5 x 7, 4 x 10, 5 x 10, 6 x 10, 4 x 20, 5 x 20, 6 x 20, 8 x 20, 4 x 30, 5 x 30, 6 x 30, 8 x 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.85/each

Specifications

Dimensions

  • Cup Outside Diameter  
    3.50 mm
  • Overall Weight
    3.11 g
  • Pad Diameter
    3.5 x 7
  • Vacuum Thread Size
    M5 x 0.8
  • Weight
    3.11 g

Details

  • Cup Material
    NBR
  • Cup Type
    Oval
  • Entry Orientation
    Vertical
  • Pad Material
    NBR
  • Pad Type
    Oval
  • Vacuum Entry Type
    M5 x 0.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)