Specifications
Dimensions
- Body Size100
Details
- Angle of Rotation190 °
- Cushion TypeAir Cushion
- Mount TypeFlange
- Operating Pressure Range0.1 to 1 MPa
- Shaft TypeSingle Shaft
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)