Motion
8AM-ARV-70

GAST MFG
8AM-ARV-70

GAST Rotary Vane Air Motor - 5 hp, Lubricated, Flange (IEC) Mounting, 175 cfm
MI ITEM #06162609
MFR #8AM-ARV-70
List Price$1,150.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
8AM-ARV-70

GAST Rotary Vane Air Motor - 5 hp, Lubricated, Flange (IEC) Mounting, 175 cfm
MI ITEM #06162609
MFR #8AM-ARV-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,150.64/each for your price

Overview

Mfr description
8AM-ARV-70 AIR MOTOR

Specifications

  • Motor Type
    Air Motor
  • Lubrication Type
    Lubricated
  • Maximum Power
    5 hp
  • Rotation
    Reversible
  • Air Consumption
    175 cfm
  • Port Size
    1/2 BSP
  • Operating Pressure Range
    7 psi
  • Starting Torque
    at 80 psi 117 in/lb
  • Speed @ Max Torque
    132 rpm
  • Standards Met
    CE, ATEX
  • Maximum Speed
    2500 rpm
  • Maximum Torque
    185 in/lb
  • Max Peak Sound
    105 dBa
  • Mounting Type
    Flange (IEC)
  • Number of Vanes
    4
  • Output Shaft Type
    Keyed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought