Motion
629
629 Wool Mitt Liner, Grey
MI ITEM #06162773
MFR #629
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
629 Wool Mitt Liner, Grey
MI ITEM #06162773
MFR #629

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
629 WOOLY MAMMOTH MITT OS
  • Blend of 85% wool and 15% acrylic
  • Mitt

Specifications

  • Length
  • Color
    Grey
  • Size
    OS
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537006291
  • Closure Type
    Knit wrist
  • Height
    1
  • Weight
    0.1
  • Width
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text