Motion
7024BGM

SKF
7024BGM

Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, Open, 40 ° Contact Angle
Mi Item #06162866
MFR #7024BGM
Price$1,811.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7024BGM

Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, Open, 40 ° Contact Angle
Mi Item #06162866
MFR #7024BGM

Mfr description
7024BGM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,811.35/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm
  • Weight
    5.14 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7024BGM BRG
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570256987
  • Max Rpm
    4000 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    87.1 kN
  • Radial Static Load Capacity
    93 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570256987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)