Motion
UCFH207D1

NTN
UCFH207D1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Round, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #06162925
MFR #UCFH207D1
Price$253.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFH207D1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Round, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #06162925
MFR #UCFH207D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$253.08/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.8125 in
  • Bore Diameter  
    35 mm
  • Housing Width
    1.3438 in
  • Outside Diameter
    3.5313 in
  • Overall Height  
    5.6563 in
  • Overall Length
    3.5313 in
  • Overall Length Diameter  
    144 mm
  • Overall Width
    1.7500 in
  • Weight
    2.9 lbs

Details

  • Bearing Number
    UC207D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FH207D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359000931
  • Mounting Type
    3-Bolt Round
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Replacement Bearing
    UC207D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359000931

Overview

Mfr description
UCFH207D1 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought