Motion
D-Y69BMAPC
Pneumatic Auto Switch - Direct Mounting Type, Connector Electrical Connection
Mi Item #06162964
MFR #D-Y69BMAPC
Price$62.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Direct Mounting Type, Connector Electrical Connection
Mi Item #06162964
MFR #D-Y69BMAPC

Mfr description
D-Y69BMAPC PERPENDICULAR SOLID 2 WIRE
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.95/each

Specifications

Dimensions

  • Weight
    128 g

Details

  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Connector
  • Mounting Type
    Direct
  • Output Specification
    2 Wire
  • Piping Entry Direction
    Vertical
  • Series
    D-
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)