1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MSQA30R
Rotary Table - Female Thread Mount, 190 ° Angle of Rotation, 30 Body Size
MI ITEM #
06162969
MFR #
MSQA30R
Price
$864.40
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA MSQA30R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MSQA30R
Rotary Table - Female Thread Mount, 190 ° Angle of Rotation, 30 Body Size
MI ITEM #
06162969
MFR #
MSQA30R
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$864.40
/each
Qty
Add to Cart
Specifications
Dimensions
Body Size
30
Details
Actuator Type
Rotary
Angle of Rotation
190 °
Cushion Type
Shock Absorber
Mount Type
Female Thread
Operating Pressure Range
0.1 to 0.6 MPa
Overview
Mfr description
MSQA30R CYL, ROTARY TABLE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought