Motion
PFMB7501-04-EW-A

SMC CORP OF AMERICA
PFMB7501-04-EW-A

Pneumatic Flow Switch - 5 L/min to 500 L/min Flow Rate, Lead Wire with Connector Connection
Mi Item #06162973
MFR #PFMB7501-04-EW-A
Price$579.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFMB7501-04-EW-A

Pneumatic Flow Switch - 5 L/min to 500 L/min Flow Rate, Lead Wire with Connector Connection
Mi Item #06162973
MFR #PFMB7501-04-EW-A

Mfr description
PFMB7501-04-EW-A 2-COLOR DIGITAL FLOW
  • Flow range (lpm): 5-500, 10-1000, 20-2000
  • Port sizes (Rc, NPT, G): 1/2 or 3/4 (flow range dependent)
  • Rated pressure range (MPa): 0 to 0.8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.34/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/2 in BSPT
  • Port 2 Size/Type
    1/2 in BSPT

Details

  • Accuracy
    ±3 %
  • Country of Origin
    JP
  • Display
    Integrated
  • Electrical Connection
    Lead Wire with Connector
  • Flow Rate Range
    5 L/min to 500 L/min
  • Fluid Comp
    Air, Nitrogen
  • Number Of Outputs
    2
  • Operating Pressure Range
    0 MPa to 0.8 MPa, 0 psi to 116.03 psi
  • Output Specification
    Analog 1 to 5 V
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    1 to 50 (25) L/min
  • Series
    PFM
  • Standards Met
    CE, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)