Motion
109-1246-006
Hydraulic Geroler Disc Valve Motor - 4000 - Standard, 311.8 cm³/r Max Geometric Displacement
Mi Item #06163016
MFR #109-1246-006
Price$2,917.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 4000 - Standard, 311.8 cm³/r Max Geometric Displacement
Mi Item #06163016
MFR #109-1246-006

Mfr description
109 1246 006 MOTOR
  • 10 displacements
  • A variety of mounting flanges and output shafts
  • Reliable, proven design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,917.38/each

Specifications

Dimensions

  • Continuous Torque
    7523 in
  • Motor Port Size
    3/4–14 BSPP
  • Overall Height
    5.84 in
  • Overall Length
    11.69 in
  • Overall Width
    5.84 in

Details

  • Actual Mounting Flange
    Standard; ISO Flange 125 B4Hw (Iso 3019/2) 124.97 [4.920] Pilot Dia. 14.27 [.562] Dia.Holes On 160.00 [6.299] Dia. Bolt Circle
  • Actual Output Shaft
    Straight
  • Actual Port Type
    G 3/4 Ports - Staggered Ports
  • Continuous Flow Rate
    95 L/min
  • Displacement
    19.03 in³/r
  • Intermittent Pressure
    260 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    303 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    25 gpm
  • Maximum RPM-Continuous
    383 rpm
  • Motor Port Type
    British Standard Pipe
  • Mounting Type
    ISO Flange - 4.92 in Pilot
  • Port Configuration
    G 3/4 Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Seal Type
    Standard
  • Series
    4000 - Standard
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)