Specifications
Details
- Additional DetailsFlanged;No Fabric on Face
- Bushing TypeFlanged
- Description702-06022-029 FLANGE NO FABRIC ON FACE
- Product TypeDie & Mold Plain-Bearings
- Series702
- Sleeve Bearing TypeFlange Sleeve
- TypeFlanged
- Type Of BearingFlanged
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)