Motion
C07200724000M

AS RAYMOND
C07200724000M

Compression Spring - Music Wire Material, End Type - Ground, 0.7200 in OD, 4.0000 in Length, 0.0720 in Wire Size, 10.6000 lb/in Spring Rate
MI ITEM #06163263
MFR #C07200724000M
Price$2.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C07200724000M

Compression Spring - Music Wire Material, End Type - Ground, 0.7200 in OD, 4.0000 in Length, 0.0720 in Wire Size, 10.6000 lb/in Spring Rate
MI ITEM #06163263
MFR #C07200724000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.61/each

Specifications

Dimensions

  • Free Length
    4.0000 in
  • Outside Diameter
    0.7200 in
  • Weight
    0.0492 lbs
  • Wire Size
    0.0720 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C07200724000M
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    10.6000 lb/in
  • Type Design
    Compression Spring

Overview

Mfr description
C0720-072-4000M SPRING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought