Motion
E0014BLO/10

SALISBURY
E0014BLO/10

Electrical/Lineman Insulating Gloves - Size 10, Type II SALCOR®, Straight Cuff, 14 in Long, Class Number: 00
MI ITEM #06163268
MFR #E0014BLO/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
E0014BLO/10

Electrical/Lineman Insulating Gloves - Size 10, Type II SALCOR®, Straight Cuff, 14 in Long, Class Number: 00
MI ITEM #06163268
MFR #E0014BLO/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E0014BLO/10 RUBBER ELEC GLOVES

Specifications

  • Glove Size
    10
  • Class Number
    00
  • Length
  • Color
    Orange / Blue
  • Material
    Type II SALCOR®
  • Cuff Type
    Straight
  • Standards Met
    ASTM D120, IEC EN60903
  • AC Maximum Use Voltage
    500 V
  • AC Test Voltage
    2500 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought