Specifications
Dimensions
- Glove Size9
- Length14 in
Details
- AC Maximum Use Voltage500 V
- AC Test Voltage2500 V
- Class Number00
- ColorOrange / Blue
- Cuff TypeStraight
- MaterialType II SALCOR®
- Standards MetASTM D120, IEC EN60903
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)