Motion
10150149
Harnesse - Kevlar Material, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 310 lbs Weight Capacity
MI ITEM #06163589
MFR #10150149
Your Price$892.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Kevlar Material, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 310 lbs Weight Capacity
MI ITEM #06163589
MFR #10150149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$892.13/each(List $1,115.17)

Overview

Mfr description
10150149 EVOTECH ARC FLASH HARNESS(XLG)

Specifications

  • Style Application
    Arc Flash, High Voltage
  • D Ring Locations
    Back
  • Capacity
    310 lbs
  • Leg Strap Buckle
    Quick Connect
  • Harness Material
    Kevlar
  • Arc Flash Or Heat Protection
    ASTM F887
  • High Visibility Or Reflective
    No
  • Color
    Black
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI Z359.1, ANSI Z359.11-2014, ASTM F887, CSA Z259
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text