Motion
30735
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #06163844
MFR #30735
List Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #06163844
MFR #30735

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.70/each for your price

Overview

Mfr description
30735 3" X 1" X 1/4"-20 THREADED STEM,
  • Provide Fast Cutting At a Value Price
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Width
    1 in
  • Manufacturer Upc Number
    012382307356
  • UPC_NO
    012382307356
  • Long Description
    The 30735 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 3 in wheel diameter and 1 in wheel width, suitable for heavy grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought