Motion
30736
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #06163845
MFR #30736
Your Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #06163845
MFR #30736

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.70/each(List $7.70)

Overview

Mfr description
30736 3" X 1" X 1/4"-20 THREADED STEM,
  • Provide Fast Cutting At a Value Price
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Width
    1 in
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    012382307363
  • UPC_NO
    012382307363
  • Long Description
    The 30736 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 3 in wheel diameter, 1 in wheel width, and a maximum speed of 20,000 rpm, ideal for general-purpose finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text