Motion
JVA-20BBT-NS

AW-LAKE COMPANY
JVA-20BBT-NS

JVA-20BBT-NS JV-BB Positive Displacement Gear Flow Meter
MI ITEM #06163948
MFR #JVA-20BBT-NS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVA-20BBT-NS

JVA-20BBT-NS JV-BB Positive Displacement Gear Flow Meter
MI ITEM #06163948
MFR #JVA-20BBT-NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JVA-20KG-25 NPT POSITIVE DISPL METER

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Flow Rate Range
    0.02 to 2.0 gpm
  • Accuracy
    ±0.25 %
  • Flow Rate
    0.02 to 2.0 gpm
  • Housing Material
    7075 High Strength Aluminum
  • Ratio
    up to 150:1
  • Repeatability
    ± 0.1 %
  • Seal Material
    PTFE
  • Seal Type
    PTFE o-ring
  • Shaft Material
    402 Stainless Steel
  • Connection Type
    NPT
  • Height
    2.2 in
  • Length
    3.2 in
  • Calibration Standard
    7-point logarithmic calibration
  • Port Type
    1/4" NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text